Zoro Homepage

Storage & Wardrobe Cabinets Storage Cabinet

  • Mfr # OS151MH

  • Zoro # G305687453


product price: $799.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
35.50''
Overall Height
65.50''
Features
Fits with PL150 and PL151 storage cabinets | Luxurious and elegant look | Silver frame
Outside Length
22.00''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS151MH
Zoro #
G305687453
UPC #
695991303805
Country of Origin
Malaysia

Dimensions

Overall Width
35.50''
Overall Height
65.50''
Outside Length
22.00''

Details

Color
Mahogany
Features
Fits with PL150 and PL151 storage cabinets | Luxurious and elegant look | Silver frame

Description

If you deal with a lot of clients, you want to have a great first impression on them. If your workstation is always cluttered with papers and documents, it will give them the impression that you are very unprofessional. The best way to solve this issue is to invest in this storage cabinet from OfficeSource. To meet our high quality standards, every piece of our office furniture is made with premium quality wood. This storage cabinet will add ease to your life, and it comes with four adjustable shelves that you can use to suit your needs. To make it more aesthetically pleasing, we offer this storage cabinet in eight beautiful finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.