Zoro Homepage

Storage & Wardrobe Cabinets Storage Cabinet

  • Mfr # OS152CG

  • Zoro # G305687422


product price: $498.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Height
36.00''
Features
Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.
Outside Length
22.00''
Overall Width
35.50''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS152CG
Zoro #
G305687422
UPC #
695991325890
Country of Origin
Malaysia

Dimensions

Overall Height
36.00''
Outside Length
22.00''
Overall Width
35.50''

Details

Color
Coastal Gray
Features
Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.

Description

Storage cabinets are a key part of any office furniture. They allow you to keep your workstation tidy and your documents organized. This storage cabinet by OfficeSource is the perfect addition to your workstation. It comes in your choice of eight finish options. Each of these options offers the most striking aesthetics, allowing you to form a good first impression on your clients. With two adjustable shelves, and a height of 36 inches, this storage cabinet provides you with a large amount of storage space. This storage cabinet is covered with exquisite laminate surfacing, which makes it even more pleasing to the eye.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.