Zoro Homepage

Storage & Wardrobe Cabinets Wardrobe Unit

  • Mfr # OS207WH

  • Zoro # G105687424


product price: $1,025.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Features
Robust premium wood | Variety of stunning finishes | Spacious drawers
Overall Height
65.50''
Outside Length
23.75''
Overall Width
23.75''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS207WH
Zoro #
G105687424
UPC #
695991318595
Country of Origin
Malaysia

Dimensions

Overall Height
65.50''
Outside Length
23.75''
Overall Width
23.75''

Details

Color
White
Features
Robust premium wood | Variety of stunning finishes | Spacious drawers

Description

Are you in search of hospitality furniture? If the answer is yes, you have come to the right place, because OfficeSource has the perfect wardrobe to offer to you. Not only is this wardrobe sturdy, but since it is a result of engineered construction, it is aesthetically appealing as well. In order to deliver the best, we have set high quality standards. To make sure that the quality of the products remains consistent, only premium wood is selected by our craftsmen. High quality glide open mechanisms are used to make this wardrobe unit, which ensures that all the drawers and cabinets are easily opened without any hassle. This wardrobe is available in eight finishes that will fit any office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.