
Studio Collection Mid Back Chair with Chrome Frame
Mfr # 696VWH
Zoro # G805673130
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30.00''
Features
Ribbed Back and Seat Cushions | 27'' Chrome Base | Passive Ergonomic Seating w/built in lumbar support | Hooded Double Wheel Casters
Frame Color
Chrome
Overall Width
27.00''
Overall Height
43.00''
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696VWH
Zoro #
G805673130
UPC #
810123032495
Country of Origin
China
Dimensions
Overall Length
30.00''
Overall Width
27.00''
Overall Height
43.00''
Details
Color
White Leather Soft Vinyl
Features
Ribbed Back and Seat Cushions | 27'' Chrome Base | Passive Ergonomic Seating w/built in lumbar support | Hooded Double Wheel Casters
Frame Color
Chrome
Style
Mid Back Chair
Description
Beautifully upholstered with ultra-soft, durable and breathable CaressoftPlus Soft Vinyl, this mid back chair from the Boxero Collection is the perfect seating option for a long day of work. This chair features a ribbed back and seat cushion, built-in lumbar support and chrome finished, padded armrests. Upright locking position. The control options for this chair include a pneumatic gas lift seat height adjustment, adjustable tilt tension control and swivel control. This chair comes with a large 27'' chrome base for greater stability and hooded double wheel casters for easy mobility. This mid back chair comes upholstered in your choice of four stunning colors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.