This item is Discontinued.

Officesource 60.00'' W, 30.00'' L, 29.50'' H, Modern Walnut OST06MW

60.00'' W, 30.00'' L, 29.50'' H, Modern Walnut (Discontinued)

  • Mfr # OST06MW
  • Zoro # G105687356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OST06MW
Zoro #
G105687356
UPC #
695991701137
Country of Origin
Malaysia

Dimensions

Width
60.00''
Length
30.00''
Height
29.50''

Details

Tabletop Color
Modern Walnut
Leg Color
Modern Walnut

Description

Create a great functional meeting space with rolling foldable tables that are as durable as they are versatile. This typical includes four rectangular table tops and nesting bases that will easily fold up when they are not in use. This makes this typical a great choice for a business or an educational facility. The modesty panel is also a great addition. When you need to transform an open space into a meeting space, a conference room, a training room, or perhaps a debate area for a school function, you'll find this typical will easily meet all of your needs. For maximum customization, the table tops in this typical are offered in eight great finish options, and the nesting bases are available in two finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.