Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Value Collection Armless, Sled Base Guest Chair with Black Frame

  • Mfr # OSGS4905FBK

  • Zoro # G905673191


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.50''
Overall Width
24.00''
Color
Black
Frame Color
Black
Features
Elegant design with unique colors | Great utility and affordability | Attractive seating option | Unparalleled comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSGS4905FBK
Zoro #
G905673191
UPC #
695991105102
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
34.50''
Overall Width
24.00''

Details

Color
Black
Frame Color
Black
Features
Elegant design with unique colors | Great utility and affordability | Attractive seating option | Unparalleled comfort
Style
Armless Chair

Description

If you are looking for office furniture with unique designs and eye catching colors, you have come to the right place. The beautiful design of this armless, sled base guest chair by OfficeSource makes it a must have for every office. The black frame of this guest chair goes perfectly with all three upholstery color variations. The dimensions of the seat are ideal for any kind of work place. Whether you need new furniture to seat your guests in your home office, or you wish to remodel a commercial office, this sled base guest chair is designed to easily fit in nearly any type of office. The seat is especially designed for added comfort to ensure that your guests are always content in your office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.