Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame 2748ANP

Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (Discontinued)

  • Mfr # 2748ANP
  • Zoro # G805672775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2748ANP
Zoro #
G805672775
UPC #
695991105973
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
34.50''
Overall Width
24.00''

Details

Color
Light Gray Antimicrobial Vinyl
Features
Eye catching design | Great utility | Contemporary look | Affordability with comfort
Frame Color
Black
Style
Guest Chair

Description

Looking for appealing office furniture to accommodate all of your visitors? You can never go wrong with leather. With its unique upholstery, this sled base guest chair from OfficeSource can add beauty to your office. This guest chair comes upholstered in black bonded leather, along with premium molded foam on the seat and back to ensure that your guests feel comfortable at all times. The seat of this guest chair is designed keeping in mind not only comfort, but also the requirements of the users. The spacious seat can easily accommodate everyone, and the height is ideal for office seating. If you have clients visiting your office often, this guest chair is perfect for you!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.