Zoro Homepage

Value Collection Sled Base Guest Chair with Black Frame

  • Mfr # OSGS4906FBK

  • Zoro # G405673158


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34.50''
Overall Width
24.00''
Frame Color
Black
Features
Aesthetic design | Great value for money | Spacious seat | High comfort level
Style
Guest Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSGS4906FBK
Zoro #
G405673158
UPC #
695991100350
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
34.50''
Overall Width
24.00''

Details

Color
Black
Frame Color
Black
Features
Aesthetic design | Great value for money | Spacious seat | High comfort level
Style
Guest Chair

Description

Looking for the perfect office furniture to seat your guests? Look no further than this sled base guest chair from OfficeSource. Available in your choice of three color options, this guest chair will make an elegant addition to your office furniture set. The black frame of this guest chair is aestheticism at its best! Whether positioned in your home office or a commercial office space, this guest chair has been designed to maximize comfort no matter where you work. The wide seat makes it a perfect seating option for anyone who would like to visit your office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.