This item is Discontinued.

Officesource ViZual Collection Magnetic Porcelain Dry-Erase Board with Aluminum Frame - 36" x 48" OS08011MPWH

This item is Discontinued.

Officesource

ViZual Collection Magnetic Porcelain Dry-Erase Board with Aluminum Frame - 36" x 48" (Discontinued)

Mfr # OS08011MPWH
Zoro # G605687337
UPC # 843650120700
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS08011MPWH
Zoro #
G605687337
UPC #
843650120700
Country of Origin
United States

Dimensions

Overall Height
35.4
Overall Width
47.2

Details

Frame Color
Silver
Color
White
Features
Magnetic porcelain dry erase surface is ghost and scratch resistant|Surface is suitable for extensive use and cleans easily|Can be mounted vertically or horizontally|Professional aluminum frame with easy 4-corner mounting system |Features a lifetime surface warranty|Snap on aluminum pen tray for easy accessory storage|Mounting hardware included

Description

This magnetic dry erase white board features a porcelain surface that is easy to clean and both ghost and scratch resistance. Perfect for extensive use, this 36" x 48" board comes with a durable aluminum frame and snap-on pen tray for easy to reach accessories. The easy-to-install 4 corner mounting system allows you to display the board either vertically or horizontal.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.