This item is Discontinued.

Officesource Wobble Board Wobble Balance Board AF1822RBK

This item is Discontinued.

Officesource

Wobble Board Wobble Balance Board (Discontinued)

Mfr # AF1822RBK
Zoro # G005687647
UPC # 843650112507
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF1822RBK
Zoro #
G005687647
UPC #
843650112507
Country of Origin
China

Dimensions

Overall Height
2.96875''
Overall Width
22.25''

Details

Color
Black
Features
Anti-Fatigue Mat On Top With 15mm Thickness | Non-slip Top Surface | Plastic Dome Base

Description

Looking for the perfect accessory to use with your stand-up desk? The wobble balance board is just what you need! This anti-fatigue mat will help comfort your feet, while the non-slip top surface will keep you standing in one place. The durable plastic base will keep the wobble board in pristine condition for years, allowing you to conquer your day one wobble at a time!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.