Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officesource Zella Collection Stackable Chair with Chrome Frame 6054BK

Zella Collection Stackable Chair with Chrome Frame (Discontinued)

  • Mfr # 6054BK
  • Zoro # G605672708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6054BK
Zoro #
G605672708
UPC #
695991505674
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
22.25''
Overall Height
31.25''
Overall Width
23.75''

Details

Color
Black
Style
Stacking Chair
Features
Stackable | Cutout back | Abbreviated elbow rests | Offered in black, red, sky blue, and white | Easy to clean | Affordable | Flexible
Frame Color
Silver

Description

Would you like to bring a sleek look, without sacrificing comfort to your office space, conference room, break room, or even classroom? Our stackable chair with a chrome frame is your answer. With its generous seat, cutout back, and abbreviated elbow rests, you will get comfort and flexibility without compromising your budget or desired quality. With its four different color options including black, red, sky blue, and white in stock, you will be able to mix and match to create a trendy and fresh look to any space. With the ability to stack, you can also free up usable space when needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.