Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officespace 22 in. X 28 in. Red Poster Board 25 Count OF1580982

22 in. X 28 in. Red Poster Board 25 Count (Discontinued)

  • Mfr # OF1580982
  • Zoro # G303738157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF1580982
Zoro #
G303738157
UPC #
780997629131
Country of Origin
China

Description

  • Poster board
  • Smooth coating on each side
  • UV and water resistant
  • Compatible with marker, paint, pencil and ink
  • Great for signage, charts, arts and crafts and book reports
  • Easily create school projects, work presentations and displays
  • Red
  • Length: 28
  • Width: 22
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.