Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officespace Bent Handle Carbo Titanium Bonded Scissors; White & Green OF189626

Bent Handle Carbo Titanium Bonded Scissors; White & Green (Discontinued)

  • Mfr # OF189626
  • Zoro # G303784895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF189626
Zoro #
G303784895
UPC #
652513154277
Country of Origin
China

Description

Features
  • Patent-pending CarboTitanium blade-bonding technology, one of the hardest titanium-surface treatments available.
  • Easily cut through multiple layers of fabric, cardboard, canvas, vinyl magnets and more.
  • Blade surface will not chip, flake or peel, giving these scissors an incredibly long life.
  • Global Product Type - Scissors-Scissors
  • Cut Length - 4 1/2 in.
  • Scissor Length - 9 in.
  • Tip Type - Rounded
  • Handle Type - Bent
  • Scissor Type - Scissors
  • Material - Carbo Titanium
  • Handle Color - White/Green
  • Style - Home/Office
  • Left/Right Hand Use - For right hand use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.