Cable Tie Kit, 5-1/2 in, 8 in, 11 in L, Assorted Colors, Nylon, 40 lb, 50 lb Strength

  • Mfr # OF3359003

  • Zoro # G414866411


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
5-1/2 in, 8 in, 11 in
Color
Assorted Colors
Material
Nylon
Tensile Strength
40 lb, 50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF3359003
Zoro #
G414866411
UPC #
747432563733
Country of Origin
China

Dimensions

Nominal Length
5-1/2 in, 8 in, 11 in

Details

Item
Cable Tie Kit
Color
Assorted Colors
Material
Nylon
Tensile Strength
40 lb, 50 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.