Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officespace Enamel Paint, Gloss, Turquoise, .25 oz OF405377

Enamel Paint, Gloss, Turquoise, .25 oz (Discontinued)

  • Mfr # OF405377
  • Zoro # G204149007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF405377
Zoro #
G204149007
UPC #
747216050947
Country of Origin
China

Dimensions

Size
.25 oz

Details

Item
Enamel Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Blues
Color
Turquoise
Finish
Gloss

Description

Enamel Paint

These all-purpose enamel paints can be used on many kinds of surfaces. Finely ground pigments give superb flow and coverage. They are lead free, fast-drying, easy to apply, and cure in 48 hours. This pack contains one 25oz (7.4mL) bottle of enamel paint. FLAMMABLE-Keep away from heat, flame, and children. Conforms to ASTM D-4236. Made in USA.

Specifications
  • Color: Turquoise Gloss
  • Capacity: 0.25 oz
  • Weight: 1.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.