Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officespace Extra Capacity Hanging File Folder; Pack - 25 OF1205318

Extra Capacity Hanging File Folder; Pack - 25 (Discontinued)

  • Mfr # OF1205318
  • Zoro # G103703461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF1205318
Zoro #
G103703461
UPC #
746591240042
Country of Origin
China

Description

Esselte standard green hanging Folder with 2 in. expansion features an advanced patented design. Extra capacity folder with polylaminate reinforcement at all critical points of wear includes printer-ready inserts to use with tabs and press board reinforcing insert/letter-size. Acid free folder containing a minimum of 10 % post-consumer fiber.

Features
  • Reinforced wear points.
  • Coated tips.
  • Color - Standard Green.
  • Expansion - 3 in.
  • Size - Letter.
  • Pack - 25.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.