This item is Discontinued.

Officespace FloortexUSA  36 x 24 in. Viztex Lacquered Steel Magnetic Dry Erase Board; White & Aluminium OF744006

FloortexUSA 36 x 24 in. Viztex Lacquered Steel Magnetic Dry Erase Board; White & Aluminium (Discontinued)

  • Mfr # OF744006
  • Zoro # G204045026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF744006
Zoro #
G204045026
UPC #
723902659489
Country of Origin
China

Description

Features
  • Durable lacquered writing surface will not stain or ghost under normal use
  • The magnetic surface provides a dual-purpose writing and document mounting board
  • Excellent quality for exceptional value
  • Attractive anodized Aluminum surround conceals the mounting screws, sturdy zinc backing for high quality finish and maximum stability
  • Vertical or horizontal mounting options, includes 12-inch marker tray and full mounting kit with instructions
Specifications
  • Color: White
  • Material: Aluminium
  • Size: 36" x 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.