FloortexUSA 36 x 24 in. Viztex Lacquered Steel Magnetic Dry Erase Boards; White & Oak

  • Mfr # OF744005

  • Zoro # G204044982


product price:  $85.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF744005
Zoro #
G204044982
UPC #
723902659472
Country of Origin
China

Description

Features
  • Durable lacquered writing surface will not stain or ghost under normal use
  • The magnetic surface provides a dual-purpose writing and document mounting board
  • Excellent quality for exceptional value
  • Attractive oak effect surround conceals the mounting screw, sturdy zinc backing for high quality finish and maximum stability
  • Vertical or horizontal mounting options, includes full mounting kit with instructions
Specifications
  • Color: White
  • Material: Oak
  • Size: 36" x 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.