Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officespace Grote Sentry Black Base Turn Signal OF212364

Grote Sentry Black Base Turn Signal (Discontinued)

  • Mfr # OF212364
  • Zoro # G904003111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF212364
Zoro #
G904003111
UPC #
652513265430
Country of Origin
China

Description

Features
  • Grote Sentry Base Turn Signal
Specifications
  • Color: Black
  • Dimension: 5" H x 5" W x 5" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.