Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officespace Hole Plugs 1 In. Pack Of 10 OF390293

Hole Plugs 1 In. Pack Of 10 (Discontinued)

  • Mfr # OF390293
  • Zoro # G903796021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF390293
Zoro #
G903796021
UPC #
661541951024
Country of Origin
China

Description

Hole Plugs 1†- Our Electrical Knockout Hole Plugs are low-cost and easy to use.

Features:
  • Hole plugs cap electrical knockouts with finger tip pressure
  • Low cost and assure good appearance
  • Less costly &safer than steel snap-in blanks
  • 1/8” maximum steel thickness
  • Electrical hole plugs are made from UL approved Nylon 6/6, 94V-2
Specification:
  • Mounting Hole Diameter:.98(1) in.
  • Head Diameter:1.11 in.
  • Overall Height:.45 in.
  • Bag Qty 10.
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.