Viztex Porcelain Magnetic Dry Erase Board with Aluminium Frame; 36 x 24 in.

  • Mfr # OF744705

  • Zoro # G703783924


product price:  $127.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF744705
Zoro #
G703783924
UPC #
723902659649
Country of Origin
China

Description

Features
  • Premium ceramic writing surface provides superior color contrast and easy erasability
  • The magnetic surface will not scratch, stain or ghost under normal use
  • Perfect for use in intensive use applications
  • Attractive anodised aluminium surround that conceals the mounting screws
  • Complete with 12” easy mount marker tray and full mounting kit with instructions included
  • Vertical or horizontal mounting options
  • Sturdy zinc backing for a high quality finish and maximum stability
  • Premium ceramic writing surface provides superior color contrast and easy erasability
  • Perfect for use in intensive use applications
Specifications
  • Size: 36" x 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.