Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Officetop SP-302 16 in. x 7 ft. Bubble Pack OF569246

SP-302 16 in. x 7 ft. Bubble Pack (Discontinued)

  • Mfr # OF569246
  • Zoro # G803720966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF569246
Zoro #
G803720966
UPC #
723902318942
Country of Origin
China

Description

Features
  • Type - Bubble Pack
  • Medium 5/16 in. Roll
  • Perfect Protection For Smaller, Fragile Items
  • Size - 16 in. x 7 ft.
  • Dimension - 16 x 3 x 3 in.
  • Item Weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.