This item is Discontinued.

Officeworks By Sauder 1-File Single Ped Desk, 29.291 in H, 59.094 in W X Classic Cherry 431480

1-File Single Ped Desk, 29.291 in H, 59.094 in W X Classic Cherry (Discontinued)

  • Mfr # 431480
  • Zoro # G716078086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431480
Zoro #
G716078086
UPC #
42666131957
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Length
23.504 in
Overall Width
59.094 in

Details

Color
Classic Cherry
Item
1-File Single Ped Desk

Description

This 60'' x 24'' desk and 3-drawer mobile pedestal cabinet bundled set from the Affirm collection is the essence of the versatile commercial desk. This 60-inch desk is constructed with a durable, 1'' thick top surface large enough to hold a computer, planner, and more. A resilient melamine top surface is heat, stain, and scratch resistant with impact-resistant thermoplastic edges, ensuring high-quality business desks that are made to last and will endure the rigors of the everyday workday. This desk includes a cord management system with two desktop grommet holes. Adjustable levelers ensure that this commercial office desk with storage will be level, stable, and aligned on the trickiest office terrain. This 3-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required. Two small drawers with metal runners and safety stops are ideal for storing office essentials. A locking, lower drawer with full extension slides holds letter or European-size hanging files, keeping important documents organized and secure. The file pedestal includes an interlocking safety mechanism that prevents all drawers from opening at the same time and hidden casters for easy movement around the office. Finished on all sides in Classic Cherry, this mobile file cabinet and desk combo is the ideal addition to any professional office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.