This item is Discontinued.

Officeworks By Sauder 1-File Single Ped Desk, 29.291 in H, 71.102 in W X Classic Cherry 430197

1-File Single Ped Desk, 29.291 in H, 71.102 in W X Classic Cherry (Discontinued)

  • Mfr # 430197
  • Zoro # G016078298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430197
Zoro #
G016078298
UPC #
42666085120
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Length
23.504 in
Overall Height
29.291 in

Details

Item
1-File Single Ped Desk
Color
Classic Cherry

Description

Ultimate configurability without the fuss-The bundled 72'' desk with 3-drawer pedestal file cabinet from the Affirm collection presents durability and function all in one. This 72'' x 24'' commercial desk is constructed with a durable, 1'' thick top surface with resilient melamine protection that is heat, stain, and scratch resistant, ensuring this desk shell is made to last and will endure the rigors of the everyday work day. Your desk will be free of cord clutter with a cord management system with two desk top grommet holes. Adjustable levelers at the base ensure that your commercial office desk will be stable and aligned on the trickiest office terrain. The 3-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required, so you can finish your office set-up quickly. Two small drawers with metal runners and safety stops are ideal for storing office essentials, and a locking, lower drawer with full extension slides holds letter or European size hanging files. This mobile file cabinet includes an interlocking safety mechanism that prevents all drawers opening at the same time while using hidden casters for easy movement around the office. Finished in a Classic Cherry, this commercial 3-drawer pedestal file cabinet with desk complements and completes any office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.