This item is Discontinued.

Officeworks By Sauder 1-File Single Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm 431494

1-File Single Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm (Discontinued)

  • Mfr # 431494
  • Zoro # G916078145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431494
Zoro #
G916078145
UPC #
42666165976
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Length
23.504 in
Overall Width
71.102 in

Details

Color
Hudson Elm
Item
1-File Single Ped Desk

Description

Set up your office for success with the Affirm 72'' commercial office desk with 3-drawer mobile file pedestal - a bundle office set in a sleek Hudson Elm finish. This 72'' x 24'' commercial desk is constructed with a durable, 1'' thick top surface large enough to hold your file organizer, to-do list, computer, or a decorative lamp. The resilient melamine top surface is heat, stain, and scratch resistant, ensuring this desk shell is made to last and will endure the rigors of the everyday workday. And a cord management system with two desk top grommet holes prevents unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned on the trickiest office terrain. This 3-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required. Two small drawers are ideal for storing office essentials like note cards, sticky notes, your pens, and more. The locking, lower drawer of this file cabinet features full extension slides and holds letter or European size hanging file, keeping your documents safe and secured. This commercial filing cabinet includes an interlocking safety mechanism that prevents all drawers opening at the same time. Hidden casters for easy movement around the office allow you to easily rearrange your space with your mobile file cabinet. This file pedestal is finished on all sides for versatile placement at the office-it will look complete no matter how you arrange it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.