This item is Discontinued.

Officeworks By Sauder 2-File Double Ped Desk, 29.291 in H, 59.094 in W X Classic Cherry 431779

2-File Double Ped Desk, 29.291 in H, 59.094 in W X Classic Cherry (Discontinued)

  • Mfr # 431779
  • Zoro # G816078375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431779
Zoro #
G816078375
UPC #
42666132114
Country of Origin
United States

Dimensions

Overall Width
59.094 in
Overall Height
29.291 in
Length
23.504 in

Details

Item
2-File Double Ped Desk
Color
Classic Cherry

Description

This 60'' x 24'' commercial desk and two 3-drawer file cabinets from the Affirm collection is the essence of a versatile office collection. This 60-inch desk is constructed with a durable, 1'' thick top surface large enough to hold a computer, planner, and more. A resilient melamine top surface is heat, stain, and scratch resistant with impact-resistant thermoplastic edges, ensuring high-quality business desks that are made to last and will endure the rigors of the everyday workday. The desk includes a cord management system with two desktop grommet holes. Adjustable levelers ensure this double pedestal desk will be level, stable, and aligned on the trickiest office terrain. The 3-drawer pedestal file cabinets come fully assembled, with minimal hardware attachment required. Each has two small drawers with metal runners and safety stops ideal for storing office essentials. Locking, lower drawers with full extension slides hold letter or European-size hanging files, keeping important documents organized and secure. Each file pedestal includes an interlocking safety mechanism that prevents all drawers from opening at the same time, plus hidden casters for versatile placement under, beside, or separate from the desk. Finished on all sides in Classic Cherry, this mobile file cabinet and desk bundle is the ideal addition to any professional office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.