This item is Discontinued.

Officeworks By Sauder 2-File Double Ped Desk, 29.291 in H, 71.102 in W X Classic Cherry 430198

2-File Double Ped Desk, 29.291 in H, 71.102 in W X Classic Cherry (Discontinued)

  • Mfr # 430198
  • Zoro # G216078234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430198
Zoro #
G216078234
UPC #
42666087438
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Length
23.504 in
Overall Width
71.102 in

Details

Item
2-File Double Ped Desk
Color
Classic Cherry

Description

The 72'' desk with two 3-drawer pedestal file cabinets is a bundle from the Affirm collection that gives you double the file and storage space, all in one complete set. This 72'' x 24'' commercial desk is constructed with a durable, 1'' thick top, and a resilient melamine top surface that is heat, stain, and scratch resistant. Your desk will be free of cord clutter with a cord management system with two desk top grommet holes. Adjustable levelers ensure that your commercial office desk will be stable and aligned even if the office floor is not. Each 3-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required, so you can finish your office set-up quickly. Two small drawers with metal runners and safety stops on each file pedestal are ideal for storing office essentials, and a locking, lower drawer with full extension slides holds letter or European size hanging files in both file cabinets. These mobile file cabinets include an interlocking safety mechanism that prevents all drawers opening at the same time while using hidden casters for easy movement around the office. Finished in a Classic Cherry, this commercial office desk with storage is the ideal centerpiece for any office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.