This item is Discontinued.

Officeworks By Sauder 2-File Double Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm 431512

2-File Double Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm (Discontinued)

  • Mfr # 431512
  • Zoro # G716078192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431512
Zoro #
G716078192
UPC #
42666166065
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Length
29.488 in
Overall Width
71.102 in

Details

Item
2-File Double Ped Desk
Color
Hudson Elm

Description

Meet your stately and official double pedestal desk office bundle: the Affirm collection 72'' desk and two 3-drawer file cabinets offers a durable melamine desktop with versatile file storage. This 72'' x 30'' commercial desk is constructed with a 1'' thick top surface large enough to hold your file organizer, to-do list, computer, and a decorative lamp. The resilient melamine top is heat, stain, and scratch resistant and has impact resistant, high-grade thermoplastic edges, ensuring this desk is made to last and will endure the demands of a busy office setting. And a cord management system with two desk top grommet holes prevents unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned on the trickiest office terrain. These 3-drawer pedestal file cabinets come fully assembled, with minimal hardware attachment required. Two small drawers on each rolling ped are ideal for storing office essentials like small office supplies you need to have on hand. The locking, lower drawer of each file cabinet features full extension slides and holds letter or European size hanging files. These mobile file cabinets include an interlocking safety mechanism that prevents all drawers opening at the same time. Hidden casters allow you to easily rearrange your space, so your file cabinets and desk fit perfectly. Finished in a sleek Hudson Elm, bring your office up to speed with this commercial office desk with storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.