This item is Discontinued.

Officeworks By Sauder 2-File Double Ped Desk, 29.291 in H, 71.102 in W X Noble Elm 431497

2-File Double Ped Desk, 29.291 in H, 71.102 in W X Noble Elm (Discontinued)

  • Mfr # 431497
  • Zoro # G516078316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431497
Zoro #
G516078316
UPC #
042666164733
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Overall Width
71.102 in
Length
23.504 in

Details

Item
2-File Double Ped Desk
Color
Noble Elm

Description

This 72'' desk combines with two 3-drawer mobile pedestals to provide the next great addition to your office. This commercial desk set from the Affirm collection is constructed with a durable, 1'' thick top surface large enough to hold your file organizer, to-do list, computer, or a decorative lamp. The resilient melamine top surface of the 72'' x 24'' desk is heat, stain, and scratch resistant, ensuring this desk shell is made to last and will endure the rigors of the everyday workday. And a cord management system with two desk top grommet holes prevents unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned on the trickiest office terrain. This Each 3-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required. Two small drawers are ideal for storing office essentials. The locking, lower drawer of this mobile file cabinet features full extension slides and holds letter or European size hanging file, keeping your documents safe and secured. Each commercial filing cabinet includes an interlocking safety mechanism that prevents all drawers opening at the same time. Hidden casters for easy movement around the office allow you to easily rearrange your space with your mobile file cabinet. This file pedestal is finished on all sides for versatile placement at the office. Finished in Noble Elm, bring your office up to speed with this commercial office desk with storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.