This item is Discontinued.

Officeworks By Sauder 2-File Double Ped Desk, 29.291 in H, 71.102 in W X Noble Elm 431513

2-File Double Ped Desk, 29.291 in H, 71.102 in W X Noble Elm (Discontinued)

  • Mfr # 431513
  • Zoro # G216078258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431513
Zoro #
G216078258
UPC #
042666164818
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Length
29.488 in
Overall Height
29.291 in

Details

Color
Noble Elm
Item
2-File Double Ped Desk

Description

Meet your stately and official office bundle: the Affirm 72'' desk and two 3-drawer file cabinets offers a durable melamine desktop with versatile file storage. This commercial desk is constructed with a 1'' thick top surface large enough to hold your file organizer, to-do list, computer, or a decorative lamp. The resilient melamine top surface is heat, stain, and scratch resistant, ensuring this desk shell is made to last and will endure the rigors of a busy workday. Two desk top grommet holes for cord management prevents unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned on the trickiest office terrain. These 3-drawer pedestal file cabinets come fully assembled, with minimal hardware attachment required. Two small drawers on each rolling ped are ideal for storing office essentials like small office supplies you need to have on hand. The locking, lower drawer of each mobile file cabinet features full extension slides and holds letter or European size hanging files. These mobile file cabinets include an interlocking safety mechanism that prevents all drawers opening at the same time. Hidden casters allow you to easily rearrange your space, so your file cabinets and desk fit perfectly. Each file pedestal is finished on all sides for versatile placement at the office. Finished in Noble Elm, bring your office up to speed with this 72'' x 30'' commercial office desk with storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.