This item is Discontinued.

Officeworks By Sauder 2-File Single Ped Desk, 29.291 in H, 59.094 in W X Classic Cherry 431781

2-File Single Ped Desk, 29.291 in H, 59.094 in W X Classic Cherry (Discontinued)

  • Mfr # 431781
  • Zoro # G716078376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431781
Zoro #
G716078376
UPC #
42666131964
Country of Origin
United States

Dimensions

Length
23.504 in
Overall Height
29.291 in
Overall Width
59.094 in

Details

Item
2-File Single Ped Desk
Color
Classic Cherry

Description

This commercial desk bundle from the Affirm collection is the essence of versatile commercial office furniture. This 60-inch desk is made to last, with a durable, 1-inch-thick desktop large enough to hold a computer, printer, and more, plus it boasts a heat, stain, and scratch-resistant melamine top surface with impact-resistant high-grade edges. This commercial office desk with storage includes a cord management system with two desktop grommet holes to prevent unsightly cord mess and adjustable levelers to ensure it will be aligned even on the trickiest office terrain. The 2-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required, and includes an interlocking safety mechanism that allows only one drawer to open at once. Important documents are secure and organized with two locking drawers operating on full extension slides that hold letter or European-size hanging files. For the easiest mobility, this file pedestal includes hidden casters as well. Finished on all sides in Classic Cherry, this desk and mobile file cabinet bundle adds storage space while offering exceptional style and durability of commercial office furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.