This item is Discontinued.

Officeworks By Sauder 2-File Single Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm 431500

2-File Single Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm (Discontinued)

  • Mfr # 431500
  • Zoro # G716078345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431500
Zoro #
G716078345
UPC #
42666166003
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Overall Height
29.291 in
Length
23.504 in

Details

Item
2-File Single Ped Desk
Color
Hudson Elm

Description

Meet the Affirm 72'' desk with mobile file cabinet bundle. This commercial desk is constructed with a spacious and durable, 1'' thick top surface to hold your desk essentials. The resilient melamine top surface is heat, stain, and scratch resistant, ensuring this desk shell is made to last and will endure the rigors of the everyday workday. And a cord management system with two desk top grommet holes prevents unsightly cords from becoming a bother. Adjustable levelers at the base ensure your 72'' x 24'' commercial desk will be level, stable, and aligned on the trickiest office terrain. Added security with this 2-drawer pedestal file cabinet features two locking drawers with full extension slides that hold letter or European size hanging files. Your most important files will be secure and easy to find. With your safety in mind, this mobile file cabinet includes an interlocking mechanism that allows only one drawer to open at a time. This file pedestal features easy-roll casters and is finished on all sides for versatile and adaptable configuration options. Complete in a sleek Hudson Elm finish, this commercial office desk with storage is a convenient combo that is not only functional - it's sturdy, durable, and eye-catching too.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.