2-File Single Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm

  • Mfr # 431517

  • Zoro # G916078268


product price:  $673.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Hudson Elm
Overall Width
71.102 in
Overall Height
29.291 in
Length
29.488 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431517
Zoro #
G916078268
UPC #
42666166089
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Overall Height
29.291 in
Length
29.488 in

Details

Color
Hudson Elm
Item
2-File Single Ped Desk

Description

Great looks and functionality are bundled with the Affirm 72'' desk with 2-drawer ped file cabinet to create a versatile single pedestal desk configuration in a sleek Hudson Elm finish. This Affirm collection commercial desk is constructed with a durable, 1'' thick top surface large enough to hold your desk essentials. The resilient melamine top is heat, stain, and scratch resistant, ensuring this desk shell is made to last. And a cord management system with two desk top grommet holes prevents unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned. This 2-drawer pedestal file cabinet features two locking drawers with a key. The drawers have full extension slides that hold letter or European size hanging files, so your most important files are easy to find. With safety in mind, this mobile file cabinet includes an interlocking mechanism that allows only one drawer to open at a time. This file pedestal features easy-rolling casters and is finished on all sides for versatile and adaptable configuration options. This 72'' x 30'' commercial office desk with storage pedestal brings style and function to your office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.