This item is Discontinued.

Officeworks By Sauder 2-File Single Ped Desk, 29.291 in H, 71.102 in W X Noble Elm 431518

2-File Single Ped Desk, 29.291 in H, 71.102 in W X Noble Elm (Discontinued)

  • Mfr # 431518
  • Zoro # G016078199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431518
Zoro #
G016078199
UPC #
042666164832
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Length
29.488 in
Overall Height
29.291 in

Details

Color
Noble Elm
Item
2-File Single Ped Desk

Description

Versatile design and convenient configurability are bundled with the Affirm 72'' desk with 2-drawer ped file cabinet in a rich Noble Elm finish. This commercial desk from the Affirm collection is constructed with a durable, 1'' thick top surface large enough to hold your desk essentials. The resilient melamine top surface is heat, stain, and scratch resistant, ensuring this desk shell is made to last and will endure the rigors of the everyday workday. And a cord management system with two desk top grommet holes prevents unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned on the trickiest office terrain. Added security on this 2-drawer pedestal file cabinet features two locking drawers with a key. The drawers have full extension slides and hold letter or European size hanging files, so your most important files are easy to find. With your safety in mind, this mobile file cabinet includes an interlocking mechanism that allows only one drawer to open at a time. This file pedestal features easy moving casters and is finished on all sides for versatile and adaptable configuration options. This 72'' x 30'' commercial office desk with storage brings style, function, and needed storage to your office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.