This item is Discontinued.

Officeworks By Sauder 3-File Double Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm 431506

3-File Double Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm (Discontinued)

  • Mfr # 431506
  • Zoro # G916078367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431506
Zoro #
G916078367
UPC #
42666166034
Country of Origin
United States

Dimensions

Length
23.504 in
Overall Width
71.102 in
Overall Height
29.291 in

Details

Color
Hudson Elm
Item
3-File Double Ped Desk

Description

Upgrade your space with this high quality Affirm 72'' commercial desk with two file storage ped cabinets - a bundle set to last through multiple promotions. This commercial desk is constructed with a durable, 1'' thick top, and a resilient melamine top surface that is heat, stain, and scratch resistant. Prevent cord clutter with two desk top grommet holes, ideal for keeping your space tidy. Adjustable levelers ensure that your 72'' x 24'' commercial office desk will be level, stable, and aligned even if the office floor is not. The 2-drawer and 3-drawer pedestal file cabinets come fully assembled, with minimal hardware attachment required. The 2-drawer pedestal file cabinet includes two locking drawers with full extension slides, ideal for holding letter or European size hanging files. The 3-drawer file cabinet includes two small drawers on full extension slides, and a lower, locking file drawer that holds letter or European size hanging files. These mobile file peds include an interlocking safety mechanism that prevents all drawers opening at the same time. Both peds include hidden casters for easy movement around the office. Finished in a sleek Hudson Elm, this commercial office desk with storage provides a standard double pedestal desk set-up with style and flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.