This item is Discontinued.

Officeworks By Sauder 3-File Double Ped Desk, 29.291 in H, 71.102 in W X Noble Elm 431524

3-File Double Ped Desk, 29.291 in H, 71.102 in W X Noble Elm (Discontinued)

  • Mfr # 431524
  • Zoro # G416078218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431524
Zoro #
G416078218
UPC #
042666164863
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Overall Height
29.291 in
Length
29.488 in

Details

Color
Noble Elm
Item
3-File Double Ped Desk

Description

Discover versatile storage options and timeless design with this bundle set. The Affirm 72'' desk is coupled with 2-drawer and 3-drawer peds for file storage and more. This commercial desk is constructed with a durable, 1'' thick top, and a resilient melamine top surface that is heat, stain, and scratch resistant. Prevent cord clutter with two desk top grommet holes, ideal for keeping your space tidy. Adjustable levelers ensure that your commercial office desk will be level, stable, and aligned even if the office floor is not. The 2-drawer and 3-drawer pedestal file cabinets come fully assembled, with minimal hardware attachment required. The 2-drawer pedestal file cabinet includes two locking drawers with full extension slides ideal for holding letter or European size hanging files. The 3-drawer file cabinet includes two small drawers on full extension slides, and a lower, locking file drawer that holds letter or European size hanging files. These mobile file peds include an interlocking safety mechanism that prevents all drawers opening at the same time. Both mobile peds include hidden casters for easy movement around the office. Finished in Noble Elm, this 72'' x 30'' commercial office desk with storage gives a versatile design with stylish construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.