This item is Discontinued.

Officeworks By Sauder 4-File Double Ped Desk, 29.291 in H, 59.094 in W X Classic Cherry 431782

4-File Double Ped Desk, 29.291 in H, 59.094 in W X Classic Cherry (Discontinued)

  • Mfr # 431782
  • Zoro # G716078178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431782
Zoro #
G716078178
UPC #
42666132121
Country of Origin
United States

Dimensions

Overall Width
59.094 in
Overall Height
29.291 in
Length
23.504 in

Details

Color
Classic Cherry
Item
4-File Double Ped Desk

Description

This commercial desk bundle from the Affirm collection creates a double pedestal desk configuration, marking the essence of versatile commercial office furniture. The desk includes a cord management system with two desktop grommet holes to prevent unsightly cord mess and adjustable levelers to ensure it will be level even on the trickiest office terrain. This 60-inch desk is made to last, with a durable, 1-inch-thick desktop large enough to hold a computer, printer, and more, plus a heat, stain, and scratch-resistant melamine top surface with impact-resistant high-grade edges. Each 2-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required, and includes an interlocking mechanism that allows only one drawer to open at once. Important documents are secure and organized with two locking drawers on each, operating on full extension slides that hold letter or European-size hanging files. For the easiest mobility, these mobile file cabinets include hidden casters as well. Finished on all sides in Classic Cherry, these file pedestals with desk bundle adds exceptional storage space with stylishness for any commercial office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.