This item is Discontinued.

Officeworks By Sauder 4-File Double Ped Desk, 29.291 in H, 71.102 in W X Classic Cherry 430201

4-File Double Ped Desk, 29.291 in H, 71.102 in W X Classic Cherry (Discontinued)

  • Mfr # 430201
  • Zoro # G516078064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430201
Zoro #
G516078064
UPC #
42666087469
Country of Origin
United States

Dimensions

Overall Height
29.291 in
Length
23.504 in
Overall Width
71.102 in

Details

Item
4-File Double Ped Desk
Color
Classic Cherry

Description

An executive desk for the executive in you-Treat yourself to this commercial bundle set, including of a 72'' desk and two 2-drawer mobile file pedestals from the Affirm collection. This 72'' x 24'' desk is constructed with a durable, 1'' thick top, and a resilient melamine top surface that is heat, stain, and scratch resistant. This commercial desk says goodbye to cord clutter with two desk top grommet holes. Adjustable levelers ensure that your commercial office desk will be level, stable, and aligned even if the office floor is not. Each 2-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required. Two locking drawers with full extension slides on each mobile file cabinet are ideal for holding letter or European size hanging files. These mobile file peds include an interlocking safety mechanism that prevents all both drawers opening at the same time while using hidden casters for easy movement around the office. Finished in a Classic Cherry, this commercial office desk with storage is the ideal commercial desk and pedestal set-up for any office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.