This item is Discontinued.

Officeworks By Sauder 4-File Double Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm 431519

4-File Double Ped Desk, 29.291 in H, 71.102 in W X Hudson Elm (Discontinued)

  • Mfr # 431519
  • Zoro # G416078126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431519
Zoro #
G416078126
UPC #
42666166096
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Overall Height
29.291 in
Length
29.488 in

Details

Item
4-File Double Ped Desk
Color
Hudson Elm

Description

Increase workspace productivity with this bundled office set, complete with the Affirm 72'' desk and two 2-drawer file cabinet peds. This 72'' x 30'' commercial desk is constructed with a durable, 1'' thick top surface large enough to hold your desk essentials like a lamp, your computer, planner, and more. The resilient melamine top surface is heat, stain, and scratch resistant, ensuring this desk shell is made to last and will endure the rigors of the everyday workday. A cord management system with two desk top grommet holes prevents unsightly cords from becoming a bother. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned on the trickiest office terrain. Each 2-drawer pedestal file cabinet features two locking drawers with full extension slides that hold letter or European size hanging files, so your most important files are easy to find. These mobile file cabinets include an interlocking mechanism that allows only one drawer to open at a time. Easy-rolling casters allow for versatile and adaptable configuration options. Finished in Hudson Elm, this bundle can provide a double pedestal desk option in any office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.