This item is Discontinued.

Officeworks By Sauder 4-File Double Ped Desk, 29.291 in H, 71.102 in W X Noble Elm 431520

4-File Double Ped Desk, 29.291 in H, 71.102 in W X Noble Elm (Discontinued)

  • Mfr # 431520
  • Zoro # G116078105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431520
Zoro #
G116078105
UPC #
042666164849
Country of Origin
United States

Dimensions

Overall Width
71.102 in
Length
29.488 in
Overall Height
29.291 in

Details

Item
4-File Double Ped Desk
Color
Noble Elm

Description

Increase workspace productivity with this bundled office set, complete with the Affirm 72'' desk and two 2-drawer file cabinet peds. This 72'' x 30'' commercial desk is constructed with a durable, 1'' thick top surface large enough to hold your desk essentials like a lamp, your computer, planner, and more. The resilient melamine top surface is heat, stain, and scratch resistant, ensuring this desk shell is made to last and stand up against everyday wear. A cord management system with two desk top grommet holes provides convenient pass-throughs for cables. Adjustable levelers ensure that your commercial desk will be level, stable, and aligned over uneven flooring. Each 2-drawer pedestal file cabinet features two locking drawers with full extension slides that hold letter or European size hanging files, so your most important files are easy to find. These mobile file cabinets include an interlocking safety mechanism that allows only one drawer to open at a time and feature easy moving casters with a polished look on all sides for a versatile and adaptable configuration options. Finished in Noble Elm, this bundle allows for a double pedestal desk configuration or file storage placement anywhere in your office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.