Zoro Homepage

Affirm 2 Draw Mobile File assem Cc 3a

  • Mfr # 426269

  • Zoro # G816078351


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Color
Classic Cherry
Features
Assembled
Overall Height
28.425 in
Length
19.449 in
Width
15.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426269
Zoro #
G816078351
UPC #
42666082334
Country of Origin
United States

Dimensions

Overall Height
28.425 in
Length
19.449 in
Width
15.551 in

Details

Color
Classic Cherry
Features
Assembled
Item
Commercial 2-Drawer Pedestal File Cabinet

Description

The floor space of an office can be limited. To make sure that you have enough file storage space without feeling cramped in your office, look to this 2-drawer pedestal file cabinet from the Affirm collection. And keep frequently accessed hanging files close at hand, tucked away under your desk. We know your time is precious. That's why commercial filing cabinets like this 2-drawer mobile pedestal come fully assembled, with minimal hardware attachment required. And security? This filing cabinet features two locking drawers with full extension slides that hold letter or European size hanging files. Your important documents are secure and organized with this office file pedestal. With safety in mine, this mobile file cabinet includes an interlocking mechanism that allows only one drawer to open at a time. Rearrangement and flexibility is vital to a vibrant office energy, that's why this file pedestal includes hidden casters for easy mobility. This pedestal file cabinet is finished on all sides for versatile placement in any office. With a Classic Cherry finish, this 2-drawer mobile pedestal adds storage space to your office while offering exceptional style and durability of commercial office furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.