
Affirm 2 Draw Mobile File assem He 3a
Mfr # 427411
Zoro # G016078083
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Width
15.551 in
Features
Assembled
Overall Height
28.425 in
Length
19.449 in
Color
Hudson Elm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427411
Zoro #
G016078083
UPC #
42666093736
Country of Origin
United States
Dimensions
Width
15.551 in
Overall Height
28.425 in
Length
19.449 in
Details
Item
Commercial 2-Drawer Pedestal File Cabinet
Features
Assembled
Color
Hudson Elm
Description
To make sure that you have enough file storage space without running low on floor space in your office, look to this 2-drawer pedestal file cabinet from the Affirm collection. We know your time is precious. That's why commercial filing cabinets like this 2-drawer mobile pedestal come fully assembled, with minimal hardware attachment required. Added security with this filing cabinet features two locking drawers with full extension slides that hold letter or European size hanging files. This office file pedestal ensures that your important documents are secure and organized. With safety in mind, this mobile file cabinet includes an interlocking mechanism that allows only one drawer to open at a time. Rearrangement and flexibility are vital to a vibrant office energy, that's why this file pedestal includes hidden casters for easy mobility. This pedestal file cabinet is finished on all sides for versatile placement in any office. With a Hudson Elm finish, this 2-drawer mobile pedestal is the epitome of great commercial office furniture: sturdy, durable, and eye catching.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.