Zoro Homepage

Affirm 2 Draw Mobile File assem Ne 3a

  • Mfr # 427437

  • Zoro # G616078315


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Features
Assembled
Width
15.551 in
Overall Height
28.425 in
Color
Noble Elm
Length
19.449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427437
Zoro #
G616078315
UPC #
042666093859
Country of Origin
United States

Dimensions

Width
15.551 in
Overall Height
28.425 in
Length
19.449 in

Details

Features
Assembled
Item
Commercial 2-Drawer Pedestal File Cabinet
Color
Noble Elm

Description

Compact file storage with style. You'll forget you are in the office with this 2-drawer pedestal file cabinet from the Affirm collection. We know your time is important. That's why commercial filing cabinets like this 2-drawer mobile pedestal come fully assembled, with minimal hardware attachment required. Added security with this filing cabinet features two locking drawers with full extension slides that hold letter or European size hanging files, so your most important files are easy to find. This office file pedestal ensures that your documents are secure and organized. With your safety in mind, this mobile file cabinet includes an interlocking mechanism that allows only one drawer to open at a time. Rearranging your office space to freshen up and stimulate new ideas is key, and that's why this file pedestal includes hidden casters for easy mobility. This pedestal file cabinet is finished on all sides for versatile placement in any office. With a Noble Elm finish, this 2-drawer mobile pedestal is sturdy, durable, and eye-catching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.