Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 2 Drawer Mobile File Ua He

  • Mfr # 427872

  • Zoro # G316078400


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length
19.449 in
Color
Hudson Elm
Width
15.551 in
Overall Height
28.425 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427872
Zoro #
G316078400
UPC #
042666095945
Country of Origin
United States

Dimensions

Length
19.449 in
Width
15.551 in
Overall Height
28.425 in

Details

Item
Commercial 2-Drawer Pedestal File Cabinet
Color
Hudson Elm

Description

To make sure that you have enough file storage capacity while at the same time maximizing the floor space in your office, look to this 2-drawer pedestal file cabinet from the Affirm collection. Added security with this pedestal file cabinet features two locking drawers with full extension slides that hold letter or European size hanging files. This office file pedestal ensures that your important documents are secure and organized. With safety in mind, this mobile file cabinet includes an interlocking mechanism that allows only one drawer to open at a time. Rearrangement and flexibility are vital to a vibrant office energy, that's why commercial filing cabinets such as this include hidden casters for easy mobility. This pedestal file cabinet is finished on all sides for versatile placement in any office. With a Hudson Elm finish, this 2-drawer mobile pedestal is the epitome of great commercial office furniture: sturdy, durable, and eye catching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.