Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 2 Drawer Mobile File Ua Ne

  • Mfr # 427875

  • Zoro # G916078411


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28.425 in
Width
15.551 in
Color
Noble Elm
Length
19.449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427875
Zoro #
G916078411
UPC #
042666095952
Country of Origin
United States

Dimensions

Overall Height
28.425 in
Width
15.551 in
Length
19.449 in

Details

Item
2-Drawer Mobile File Cabinet
Color
Noble Elm

Description

Compact file storage with style. You'll forget you are in the office with this 2-drawer pedestal file cabinet from the Affirm collection. Added security with this pedestal file cabinet features two locking drawers with full extension slides that hold letter or European size hanging files, so your most important files are easy to find. This mobile file cabinet ensures that your documents are secure and organized. With your safety in mind, this pedestal file cabinet includes an interlocking mechanism that allows only one drawer to open at a time. Rearranging your office space to freshen up and stimulate new ideas is key, and that's why this file pedestal includes hidden casters for easy mobility. Commercial filing cabinets, like this one, are finished on all sides for versatile placement in any office. Complete in an all-over Noble Elm finish, this 2-drawer mobile pedestal is not only functional - it's sturdy, durable, and eye-catching too.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.