Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 2 Shelf Bookcase Ne

  • Mfr # 431766

  • Zoro # G016078380


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Noble Elm
Length
15.512 in
Height
29.252 in
Width
29.528 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431766
Zoro #
G016078380
UPC #
042666096164
Country of Origin
United States

Dimensions

Length
15.512 in
Height
29.252 in
Width
29.528 in

Details

Color
Noble Elm
Item
2-Shelf Bookcase

Description

Looking to add crisp, clean style to your office while creating optimal storage space? Look no further! This commercial bookcase from the Affirm collection is everything you need and more. This 2-shelf bookcase features a large adjustable shelf that is ideal for storing and displaying your collection of work binders and folders, small organizing bins, a lamp or printer, and of course, some decor. The adjustable shelf can move to different heights to create flexible storage options for items of all shapes and sizes. Office shelving units provide you with additional space for easy to access supplies, and a durable 1'' thick melamine top surface that is heat, stain, and scratch resistant. This commercial office storage unit features adjustable levelers so your bookcase will be level, even if the floor is not. Finished on all sides, this bookcase will look polished from every angle. Finished in Noble Elm, this office storage furniture is the simple addition your workspace needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.