Zoro Homepage

Affirm 3 Draw Mobile File assem Cc 3a

  • Mfr # 426268

  • Zoro # G416078294


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Width
15.551 in
Length
19.449 in
Features
Assembled
Color
Classic Cherry
Overall Height
28.425 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426268
Zoro #
G416078294
UPC #
42666082327
Country of Origin
United States

Dimensions

Width
15.551 in
Length
19.449 in
Overall Height
28.425 in

Details

Features
Assembled
Color
Classic Cherry
Item
Commercial 3-Drawer Pedestal File Cabinet

Description

For office storage and file space in one, look no further than this pedestal file cabinet from the Affirm collection. This 3-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required, so you can finish your office set-up and begin using your commercial filing cabinets quickly and easily. Two small drawers with metal runners and safety stops are ideal for storing office essentials like pens, extra paper, sticky notes, and your planner. A locking, lower drawer with full extension slides holds letter or European size hanging files, keeping your most important documents organized and secure. This commercial filing cabinet includes an interlocking safety mechanism that prevents all drawers opening at the same time. For use as a mobile file cabinet, it includes hidden casters for easy movement around the office, so you can rearrange when necessary. This file pedestal is finished on all sides for versatile placement at the office-it will look polished from every angle. Finished in a Classic Cherry, this commercial 3-drawer pedestal file cabinet complements and completes any office space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.