
Affirm 3 Draw Mobile File assem He 3a
Mfr # 427410
Zoro # G916078107
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Overall Height
28.425 in
Length
19.449 in
Width
15.551 in
Features
Assembled
Color
Hudson Elm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427410
Zoro #
G916078107
UPC #
42666093729
Country of Origin
United States
Dimensions
Overall Height
28.425 in
Length
19.449 in
Width
15.551 in
Details
Features
Assembled
Color
Hudson Elm
Item
Commercial 3-Drawer Pedestal File Cabinet
Description
Office storage space can look good too! Style your office space with this pedestal file cabinet from the Affirm collection. This 3-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required, so you can finish setting up your office and start using your commercial filing cabinets quickly and easily. Two small drawers with metal runners and safety stops are ideal for storing office essentials like pens, extra paper, sticky notes, and your planner. The locking, lower drawer of this file cabinet has full extension slides and holds letter or European size hanging files, keeping your most important documents organized and secure. This commercial filing cabinet includes an interlocking safety mechanism that prevents all drawers opening at the same time. For use as a mobile file cabinet, it includes hidden casters for easy movement around the office, so you can rearrange and reorganize easily. This file pedestal is finished on all sides for versatile placement at the office-it will look polished from every angle. Finished in Hudson Elm, this commercial 3-drawer pedestal file cabinet completes your office space with a stylish touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.