
Affirm 3 Draw Mobile File assem Ne 3a
Mfr # 427436
Zoro # G816078320
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Features
Assembled
Overall Height
28.425 in
Width
15.551 in
Length
19.449 in
Color
Noble Elm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427436
Zoro #
G816078320
UPC #
042666093828
Country of Origin
United States
Dimensions
Overall Height
28.425 in
Width
15.551 in
Length
19.449 in
Details
Features
Assembled
Item
Commercial 3-Drawer Pedestal File Cabinet
Color
Noble Elm
Description
Bring a classic office feel with a modern office pedestal file cabinet from the Affirm collection. This 3-drawer pedestal file cabinet comes fully assembled, with minimal hardware attachment required. Less strain on assembling, and more time is spent organizing and arranging your new commercial filing cabinets. Two small drawers with metal runners and safety stops are ideal for storing office essentials like note cards, sticky notes, your pens, and more. The locking, lower drawer of this file cabinet features full extension slides and holds letter or European size hanging files, ensuring that your documents are easy to find and secured. This commercial filing cabinet includes an interlocking safety mechanism that prevents all drawers opening at the same time. Hidden casters for easy movement around the office allow you to easily rearrange your space with your mobile file cabinet. This file pedestal is finished on all sides for versatile placement at the office-it will look complete no matter how you arrange it. Finished in a Noble Elm, this commercial 3-drawer pedestal file cabinet upgrades your office space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.