Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Affirm 3 Drawer Mobile File He Ua

  • Mfr # 427873

  • Zoro # G916078305


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Width
15.551 in
Overall Height
28.425 in
Length
19.449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427873
Zoro #
G916078305
UPC #
42666096065
Country of Origin
United States

Dimensions

Width
15.551 in
Overall Height
28.425 in
Length
19.449 in

Details

Color
Hudson Elm
Item
Commercial 3-Drawer Pedestal File Cabinet

Description

Office storage space can look good too! Style your office area with this pedestal file cabinet from the Affirm collection. This 3-drawer pedestal file cabinet features two small drawers with metal runners and safety stops that are ideal for storing office essentials like pens, extra paper, sticky notes, and your planner. The locking, lower drawer of this file cabinet has full extension slides and holds letter or European size hanging files, keeping your most important documents organized and secure. This commercial filing cabinet includes an interlocking safety mechanism that prevents all drawers opening at the same time. For use as a mobile file cabinet, it includes hidden casters for easy movement around the office, so you can rearrange and reorganize easily. This file pedestal is finished on all sides for versatile placement at the office-it will look polished from every angle, showing off its distinct Hudson Elm finish. Integrated commercial filing cabinets, like this one, completes your office space with a stylish touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.